2" Diamond Grit Hole Saw
Mfr # DG32C
Zoro # G1822871
product price: $35.39
/eaKey Features
Primary Saw Application
Masonry
Tooth Material
Diamond Grit
Application
Granite, Ceramic Tile, Glass Block, Brick, Cast Iron, Laminate Flooring
Max. Cutting Depth
3/4 in
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DG32C
Zoro #
G1822871
UPC #
050326129039
Country of Origin
Taiwan, Province of China
Dimensions
Max. Cutting Depth
3/4 in
Thread Size
5/8"-18
Shank Size
3/8 in, 7/16 in
Saw Dia.
2 in
Pilot Drill Size
1/4 in dia x 3 1/16 in L, 1/4 in dia X 4 5/16 in L
Overall Diameter
2 in
Cutting Depth - Maximum
3/4 in
Details
Primary Saw Application
Masonry
Tooth Material
Diamond Grit
Application
Granite, Ceramic Tile, Glass Block, Brick, Cast Iron, Laminate Flooring
Arbor Design
Arbor Not Included
Teeth per Inch
3
Item
Hole Saw
Impact Rated
Not Impact Rated
Hole Saw Product Grouping
Hole Saws
Replacement Arbor No.
Mfr. No. M45PC or M35PSC
Replacement Pilot Drill No.
Mfr. No. DGAPC
Primary Material Application
Masonry and Tile
Materials Cut
Aluminum, Ceramics, Masonry, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
For Workpiece Material
Aluminum, Ceramics, Masonry, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Aluminum, Ceramics, Masonry, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Arbor Not Included, Tooth Material Diamond Grit, Saw Dia. 2 in, Teeth per Inch 3, Max. Cutting Depth 3/4 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18, Shank Size 3/8 in, 7/16 in, Pilot Drill Size 1/4 in dia x 3 1/16 in L, 1/4 in dia X 4 5/16 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.