20 Ft 1 In X 1/ 2 X .025 X 8/1, 1/2" W, 8/12 TPI, 0.025" Thick
Mfr # 3934812410
Zoro # G0762618
product price:Â $67.89
/eaKey Features
Width
1/2"
Teeth per Inch
8/12
Thickness
0.025"
Tooth Type
0 Rake
Grade
Matrix II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3934812410
Zoro #
G0762618
UPC #
-
Country of Origin
United States
Dimensions
Width
1/2"
Thickness
0.025"
Details
Item
20 Ft 1 In X 1/ 2 X .025 X 8/1
Teeth per Inch
8/12
Tooth Type
0 Rake
Grade
Matrix II
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Description
20 Ft 1 In X 1/ 2 X .025 X 8/1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.