Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse 3", 4" L x Metal Cutting Reciprocating Saw Blade Set RBA01

3", 4" L x Metal Cutting Reciprocating Saw Blade Set (Discontinued)

  • Mfr # RBA01
  • Zoro # G3247465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBA01
Zoro #
G3247465
UPC #
-
Country of Origin
United States

Dimensions

Length
3", 4"
Height
1/2 in

Details

Shank
1/2"
Application
For Cutting Metal in Auto Body, Muffler and Metal Fabricating Shops
Teeth per Inch
14, 18, 24, 32
Includes
(4) 3, 4 in Long 14, 18, 24, 32 TPI Blades

Description

Reciprocating Saw Blade Set, Teeth per Inch 14, 18, 24, 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.