Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-5/8" Carbide Grit Hole Saw

  • Mfr # MHSG58

  • Zoro # G9534056


product price: $42.79
/ea

Key Features

Primary Saw Application
Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board
Tooth Material
Carbide Grit
Max. Cutting Depth
1 7/8 in
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSG58
Zoro #
G9534056
UPC #
050326216586
Country of Origin
United Kingdom

Dimensions

Max. Cutting Depth
1 7/8 in
Thread Size
5/8"-18
Saw Dia.
3 5/8 in
Pilot Drill Size
1/4 in dia x 3 3/32 in L
Pilot Drill Diameter
1/4 in
Pilot Drill Length
3 1/8 in
Overall Diameter
3 5/8 in
Cutting Depth - Maximum
1 7/8 in

Details

Primary Saw Application
Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board
Tooth Material
Carbide Grit
Item
Hole Saw
Arbor Design
Arbor Not Included
Replacement Arbor No.
Mfr. No. MA35PSCT
Replacement Pilot Drill No.
Mfr. No. MAPD3CT
Application
Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramic, Cinder Block, Composite, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board, Formica
Impact Rated
Not Impact Rated
Hole Saw Product Grouping
Hole Saws
Materials Cut
Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board
Primary Material Application
Masonry and Tile
For Workpiece Material
Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board

Description

Morse, MHSG58 (216586), 3-5/8" (92mm) diameter, carbide grit edge hole saw is designed for use on hard or abrasive materials, like cinder block, cast iron, unglazed ceramics, fiberglass and composites. Gulleted cutting edge allows for chip clearance, while cutting. Unique side slot increases leaverage access various thicknesses of materials, easing slug removal. One (1) hole saw per box. Seperate arbor required, use Morse MA35PSNCT (139830) or MA45PSNCT (139847)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.