Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA12
Zoro #
G3458393
UPC #
050326110129
Country of Origin
United States
Dimensions
Max. Cutting Depth
1 1/2 in
Shank Size
7/16 in
Saw Dia.
3/4 in
Pilot Drill Size
1/4 in dia X 4 5/16 in L
Pilot Drill Length
4 5/16 in
Overall Diameter
3/4 in
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1 1/2 in
Details
Primary Saw Application
Wood
Tooth Material
Bi-Metal
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Arbor Design
Built-In Arbor
Teeth per Inch
5
Impact Rated
Not Impact Rated
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws
Tooth Material Grade
M42
Replacement Pilot Drill No.
Mfr. No. TACPD4
Description
Hole Saw, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Saw Dia. 3/4 in, Teeth per Inch 5, Max. Cutting Depth 1 1/2 in, Impact Rated Not Impact Rated, Shank Size 7/16 in, Pilot Drill Size 1/4 in dia X 4 5/16 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.