Shop MORSE
See all product information
3Ft 8 7/8In Band Mat, 3 ft. 8" L, 1/2" W, 14 TPI, 0.035" Thick
Mfr # 4652140447
Zoro # G0764045
product price:Â $24.29
/eaKey Features
Length
3 ft. 8"
Width
1/2"
Teeth per Inch
14
Thickness
0.035"
Tooth Type
Raker
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4652140447
Zoro #
G0764045
UPC #
-
Country of Origin
United States
Dimensions
Length
3 ft. 8"
Width
1/2"
Thickness
0.035"
Details
Item
3Ft 8 7/8In Band Mat
Teeth per Inch
14
Tooth Type
Raker
Grade
M42
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Description
3Ft 8 7/8In Band Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.