This item is Discontinued.

Morse Band Saw Blade, 4 ft. 8-1/8" L, 3/8" W, 6 TPI, Carbon Steel, 0.014" Thick ZCBC06

Band Saw Blade, 4 ft. 8-1/8" L, 3/8" W, 6 TPI, Carbon Steel, 0.014" Thick (Discontinued)

  • Mfr # ZCBC06
  • Zoro # G3076193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCBC06
Zoro #
G3076193
UPC #
050326000673
Country of Origin
Unknown

Dimensions

Length
4 ft. 8-1/8"
Width
3/8"
Thickness
0.014"
Blade Width
3/8 in
Blade Length
56-1/8 in
For Material Thickness
1/4 in to 3/8 in
For Material Width
1-1/2 in to 4 in
Blade Thickness
0.014 in
Blade Length Group
4 ft to 4 ft 11 in (48 in to 59 in)

Details

Primary Saw Application
Wood
Item
Band Saw Blade
Teeth per Inch
6
Material
Carbon Steel
Tooth Type
Skip
Grade
Flex Back
Blade Series
Flex Back
For Use With Saw Type
Band Saws
Application
Small DIY and Hobby Band Saw Machines
For Use With
Band Saws
Tip Material
Carbon Steel
Cutting Edge Style
Hook
Primary Material Application
Wood
Blade Material
Carbon Steel
Use Case
General/Maintenance
Materials Cut
Aluminum, Plastic, Wood
Blade Type
Carbon Flex Back

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 56-1/8 in, Blade Thickness 0.014 in, Teeth per Inch 6, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 3/8 in, For Material Width 1-1/2 in to 4 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.