This item is Discontinued.

Morse 403993 Master Cobalt Tapered Body Reciprocating Saw Blade, 12 in L x 1 in W, 18 TPI, Bi-Metal Body RB124218T25

This item is Discontinued.

Morse

403993 Master Cobalt Tapered Body Reciprocating Saw Blade, 12 in L x 1 in W, 18 TPI, Bi-Metal Body (Discontinued)

Mfr # RB124218T25
Zoro # G508680305
UPC # 050326403993
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB124218T25
Zoro #
G508680305
UPC #
050326403993
Country of Origin
United States

Dimensions

Length
12 in

Details

Teeth per Inch
18
Material
Bi-Metal

Description

M.K. Morse Reciprocating Saw Blade, Tapered Body, Series: Master Cobalt, 12 in Length, 1 in Width, 0.042 in Thickness, 18 TPI, Reinforced/Straight/Variable Pitch Teeth, Bi-Metal Cutting Edge, Bi-Metal Body, Applicable Materials: Machinable Metal up to 1/4 in Thk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.