Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse 5" Bi-Metal Hole Saw TA80

5" Bi-Metal Hole Saw (Discontinued)

  • Mfr # TA80
  • Zoro # G0824004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA80
Zoro #
G0824004
UPC #
050326110808
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 1/2 in
Shank Size
7/16 in Hex
Saw Dia.
5 in
Pilot Drill Size
1/4 in dia X 4 5/16 in L

Details

Primary Saw Application
Wood
Tooth Material
Bi-Metal
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Arbor Design
Built-In
Teeth per Inch
5
Hole Saw Product Grouping
Hole Saws
Impact Rated
No
Item
Hole Saw
Replacement Pilot Drill No.
Mfr. No. TACPD4
Tooth Material Grade
M42

Description

Hole Saw, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 5 in, Teeth per Inch 5, Max. Cutting Depth 1 1/2 in, Impact Rated No, Shank Size 7/16 in Hex, Pilot Drill Size 1/4 in dia X 4 5/16 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.