Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw, Dia-5/8", Bi-Metal

  • Mfr # MHSA10C

  • Zoro # G9534336


product price: $16.45
/ea

Key Features

Tooth Material
Bi-Metal
Application
Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
Max. Cutting Depth
1 7/8 in
Arbor Design
Built-In Arbor
Thread Size
1/2"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSA10C
Zoro #
G9534336
UPC #
050326116107
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 7/8 in
Thread Size
1/2"-20
Shank Size
3/8 in
Saw Dia.
5/8 in
Pilot Drill Size
1/4 in dia x 3 3/32 in L
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1 7/8 in
Overall Diameter
5/8 in
Pilot Drill Length
3 1/8 in

Details

Tooth Material
Bi-Metal
Application
Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
Arbor Design
Built-In Arbor
Teeth per Inch
5/6
Tooth Material Grade
M42
Impact Rated
Not Impact Rated
Item
Hole Saw
Replacement Pilot Drill No.
Mfr. No. MAPD3C
Hole Saw Product Grouping
Hole Saws
Primary Material Application
Steel
Materials Cut
Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood
For Workpiece Material
Machinable Metals, Nail Embedded Wood, Plastic, Stainless Steel, Wood
Primary Saw Application
Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood

Description

Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Saw Dia. 5/8 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated Not Impact Rated, Thread Size 1/2 In.-20, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia x 3 3/32 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.