Zoro Homepage

5/8" Diamond Grit Hole Saw

  • Mfr # DGM10C

  • Zoro # G5012987


product price: $25.99
/ea

Key Features

Primary Saw Application
Masonry
Tooth Material
Diamond Grit
Application
Granite, Ceramic Tile, Glass Block, Brick, Cast Iron, Laminate Flooring
Max. Cutting Depth
1/2 in
Arbor Design
Built-In Arbor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGM10C
Zoro #
G5012987
UPC #
050326129206
Country of Origin
United Kingdom

Dimensions

Max. Cutting Depth
1/2 in
Shank Size
1/4 in
Saw Dia.
5/8 in
Overall Diameter
5/8 in
Cutting Depth - Maximum
1/2 in

Details

Primary Saw Application
Masonry
Tooth Material
Diamond Grit
Application
Granite, Ceramic Tile, Glass Block, Brick, Cast Iron, Laminate Flooring
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws
Primary Material Application
Masonry and Tile
Materials Cut
Brick, Cast Iron, Ceramic Tile, Glass, Granite, Laminate Flooring
Shank Shape
Flat
For Workpiece Material
Brick, Cast Iron, Ceramic Tile, Glass, Granite, Laminate Flooring

Description

Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Brick, Cast Iron, Ceramic Tile, Glass, Granite, Laminate Flooring, Arbor Design Built-In Arbor, Tooth Material Diamond Grit, Saw Dia. 5/8 in, Teeth per Inch Not Applicable, Max. Cutting Depth 1/2 in, Impact Rated Not Impact Rated, Thread Size Not Applicable, Shank Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.