This item is Discontinued.

Morse Band Saw Blade, 6 ft. 10 in L, 1/2" W, 4 TPI, Carbon Steel, 0.025" Thick ZHBDS04-6'10

Band Saw Blade, 6 ft. 10 in L, 1/2" W, 4 TPI, Carbon Steel, 0.025" Thick (Discontinued)

  • Mfr # ZHBDS04-6'10
  • Zoro # G3386327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZHBDS04-6'10
Zoro #
G3386327
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6 ft. 10 in
Width
1/2"
Thickness
0.025"
Blade Length
82 in
Blade Width
1/2 in
Blade Thickness
0.025 in
For Material Width
2 in to 3-1/4 in
Blade Length Group
6 ft to 6 ft 11 in (72 in to 83 in)

Details

Primary Saw Application
Wood
Item
Band Saw Blade
Teeth per Inch
4
Material
Carbon Steel
Tooth Type
Skip
Grade
Hard Back
Blade Series
Hard Back
For Use With
Short Production and Maintenance Applications on Metals
Application
Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
For Use With Saw Type
Band Saws
Use Case
General/Maintenance
Materials Cut
Aluminum, Plastic, Wood
Blade Material
Carbon Steel
Tip Material
Carbon Steel
Primary Material Application
Wood
Cutting Edge Style
Skip
Blade Type
Carbon Hard Back

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 82 in, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Carbon Steel, Blade Material Carbon Steel, For Material Width 2 in to 3-1/4 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.