This item is Discontinued.

No Product Image Available

Band Saw Blade, 7 ft. 9 in L, 1/2" W, 24 TPI, Carbon, 0.025" Thick (Discontinued)

  • Mfr # 6634240930
  • Zoro # G0763430
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6634240930
Zoro #
G0763430
UPC #
-
Country of Origin
United States

Dimensions

Length
7 ft. 9 in
Width
1/2"
Thickness
0.025"

Details

Item
Band Saw Blade
Teeth per Inch
24
Material
Carbon
Grade
QS Hard Back Carbon

Description

Band Saw Blade

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.