This item is Discontinued.

Morse Band Saw Blade, 8 ft. 9 in L, 3/4" W, 4 TPI, Carbon Steel, 0.032" Thick ZHEFS04 -8'9

Band Saw Blade, 8 ft. 9 in L, 3/4" W, 4 TPI, Carbon Steel, 0.032" Thick (Discontinued)

  • Mfr # ZHEFS04 -8'9
  • Zoro # G3252505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZHEFS04 -8'9
Zoro #
G3252505
UPC #
-
Country of Origin
Unknown

Dimensions

Length
8 ft. 9 in
Width
3/4"
Thickness
0.032"
For Material Thickness
7/8 in to 1-1/4 in
For Material Width
1-3/4 in to 4 in
Blade Length
105 in
Blade Width
3/4 in
Blade Thickness
0.032 in
Blade Length Group
8 ft to 8 ft 11 in (96 in to 107 in)

Details

Primary Saw Application
Wood
Item
Band Saw Blade
Teeth per Inch
4
Material
Carbon Steel
Tooth Type
Skip
Grade
Flex Back
Blade Series
Flex Back
For Use With
Band Saws
For Use With Saw Type
Band Saws
Application
Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Use Case
General/Maintenance
Tip Material
Carbon Steel
Blade Material
Carbon Steel
Cutting Edge Style
Skip
Materials Cut
Aluminum, Plastic, Wood
Primary Material Application
Wood
Blade Type
Carbon Flex Back

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 105 in, Blade Thickness 0.032 in, Teeth per Inch 4, Tip Material Carbon Steel, Blade Material Carbon Steel, For Material Thickness 7/8 in to 1-1/4 in, For Material Width 1-3/4 in to 4 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.