This item is Discontinued.

Morse Band Saw Blade, 9 ft. L, 3/4" W, 8 TPI, Carbon Steel, 0.032" Thick ZHEFR08-9'

Band Saw Blade, 9 ft. L, 3/4" W, 8 TPI, Carbon Steel, 0.032" Thick (Discontinued)

  • Mfr # ZHEFR08-9'
  • Zoro # G2676457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZHEFR08-9'
Zoro #
G2676457
UPC #
-
Country of Origin
United States

Dimensions

Length
9 ft.
Width
3/4"
Thickness
0.032"
Blade Width
3/4 in
Blade Thickness
0.032 in
For Material Width
1 in to 3 in
Blade Length
108 in
For Material Thickness
3/16 in to 1/4 in
Blade Length Group
9 ft to 9 ft 11 in (108 in to 119 in)

Details

Item
Band Saw Blade
Primary Saw Application
Stationary and Portable Woodmill and Re-Saw Machines
Teeth per Inch
8
Material
Carbon Steel
Tooth Type
Raker
Grade
Flex Back
Blade Series
Flex Back
For Use With
Band Saws
Application
Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
For Use With Saw Type
Band Saws
Blade Material
Carbon Steel
Cutting Edge Style
Hook
Materials Cut
Aluminum, Plastic, Wood
Primary Material Application
Wood
Use Case
General/Maintenance
Tip Material
Carbon Steel
Blade Type
Carbon Flex Back

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 108 in, Blade Thickness 0.032 in, Teeth per Inch 8, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 3/16 in to 1/4 in, For Material Width 1 in to 3 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.