Zoro Homepage

9/16" Bi-Metal Hole Saw

  • Mfr # MHS09

  • Zoro # G8039696


product price: $7.39
/ea

Key Features

Tooth Material
Bi-Metal
Application
Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
Max. Cutting Depth
1 7/8 in
Arbor Design
Arbor Not Included
Thread Size
1/2"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHS09
Zoro #
G8039696
UPC #
050326177092
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 7/8 in
Thread Size
1/2"-20
Saw Dia.
9/16 in
Pilot Drill Size
1/4 in dia x 3 3/32 in L
Overall Diameter
9/16 in
Cutting Depth - Maximum
1 7/8 in
Pilot Drill Length
3 1/8 in
Pilot Drill Diameter
1/4 in

Details

Tooth Material
Bi-Metal
Application
Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
Arbor Design
Arbor Not Included
Teeth per Inch
5/6
Replacement Pilot Drill No.
Mfr. No. MAPD3C
Item
Hole Saw
Impact Rated
Not Impact Rated
Tooth Material Grade
M42
Replacement Arbor No.
Mfr. No. MA24, MA34
Hole Saw Product Grouping
Hole Saws
Primary Material Application
Steel
Materials Cut
Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood
For Workpiece Material
Machinable Metals, Nail Embedded Wood, Plastic, Stainless Steel, Wood

Description

Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Saw Dia. 9/16 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated Not Impact Rated, Thread Size 1/2 In.-20, Pilot Drill Size 1/4 in dia x 3 3/32 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.