Aircraft Drill, 1Stage Type C Heavy Duty Screw Machine, Series 1398, 716 Drill Size Fraction,

  • Mfr # 14993

  • Zoro # G808044050


product price:  $8.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14993
Zoro #
G808044050
UPC #
686125149932
Country of Origin
United States

Description

pMorse Aircraft Drill, 1Stage Type C Heavy Duty Screw Machine, Series 1398, 716 in Drill Size Fraction, 04375 in Drill Size Decimal inch, 3716 in Overall Length, 2116 in Cutting Depth, Standard Flute, 2116 in Flute Length, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.