Aircraft Drill, 1Stage Type J Heavy Duty Jobber Length, Series 2345, 115 mm Drill Size Metric,

  • Mfr # 17699

  • Zoro # G108043388


product price:  $30.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17699
Zoro #
G108043388
UPC #
686125176990
Country of Origin
United States

Description

pMorse Aircraft Drill, 1Stage Type J Heavy Duty Jobber Length, Series 2345, 115 mm Drill Size Metric, 04528 in Drill Size Decimal inch, 143 mm Overall Length, 106 mm Cutting Depth, Standard Flute, 106 mm Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, Cobalt, Straw Oxide, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless Steelp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.