Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morse Aircraft Extension Drill, Series 1390, 2964 Drill Size  Fraction, 04531 Drill Size  Decimal i 16596

Aircraft Extension Drill, Series 1390, 2964 Drill Size Fraction, 04531 Drill Size Decimal i (Discontinued)

  • Mfr # 16596
  • Zoro # G108044798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16596
Zoro #
G108044798
UPC #
686125165963
Country of Origin
United States

Description

pMorse Aircraft Extension Drill, Series 1390, 2964 in Drill Size Fraction, 04531 in Drill Size Decimal inch, 6 in Overall Length, 4316 in Cutting Depth, Standard Flute, 4316 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.