This item is Discontinued.

Morse Aircraft Extension Drill, Series 1391, 1364 Drill Size  Fraction, 02031 Drill Size  Decimal i 16710

Aircraft Extension Drill, Series 1391, 1364 Drill Size Fraction, 02031 Drill Size Decimal i (Discontinued)

  • Mfr # 16710
  • Zoro # G108044682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16710
Zoro #
G108044682
UPC #
686125167103
Country of Origin
United States

Description

pMorse Aircraft Extension Drill, Series 1391, 1364 in Drill Size Fraction, 02031 in Drill Size Decimal inch, 12 in Overall Length, 2716 in Cutting Depth, Standard Flute, 2716 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.