Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morse Aircraft Extension Drill, Series 1391, 2964 Drill Size  Fraction, 04531 Drill Size  Decimal i 16726

Aircraft Extension Drill, Series 1391, 2964 Drill Size Fraction, 04531 Drill Size Decimal i (Discontinued)

  • Mfr # 16726
  • Zoro # G008044782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16726
Zoro #
G008044782
UPC #
686125167264
Country of Origin
United States

Description

pMorse Aircraft Extension Drill, Series 1391, 2964 in Drill Size Fraction, 04531 in Drill Size Decimal inch, 12 in Overall Length, 4316 in Cutting Depth, Standard Flute, 4316 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.