Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Adaptor Nut, 5/8"-18, Hex, PK5

  • Mfr # M44NH05

  • Zoro # G506006671


product price: $18.35
/pk 5, $3.67/ea

Key Features

Includes
Ejector Spring
Thread Size
5/8"-18
For Use With
Adaptor Nut, Converts 1/2-20 Thread to 5/8-18
Fits Hole Saw Dia. - Metric
32 mm to 168 mm
Includes Pilot Bit
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M44NH05
Zoro #
G506006671
UPC #
050326140584
Country of Origin
United States

Dimensions

Thread Size
5/8"-18
Fits Hole Saw Dia. - Metric
32 mm to 168 mm

Details

Item
Arbor Adaptor Nut
Includes
Ejector Spring
For Use With
Adaptor Nut, Converts 1/2-20 Thread to 5/8-18
Includes Pilot Bit
No
Arbor Shank Style
Hex

Description

Arbor Adaptor Nut,5/8"-18,Hex,PK5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.