Auger Bit, Double Cut Premium, 13/16 in dia, 36 in OAL, 2 Flutes, 7/16 in Shank, Quick-Change Shank

  • Mfr # WSAB360812

  • Zoro # G209041528


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Diameter
13/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSAB360812
Zoro #
G209041528
UPC #
50326125246
Country of Origin
China

Dimensions

Overall Length
36 in
Drill Bit Size
13/16 in
Diameter
13/16 in

Details

Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.