Band Saw Blade, 1-1/4" W, 4/6 TPI, Bimetal, 0.042" Thick
Mfr # 3061461860
Zoro # G0762581
product price: $80.59
/ea
Free Shipping & Returns
Key Features
Width
1-1/4"
Teeth per Inch
4/6
Thickness
0.042"
Material
Bimetal
Tooth Type
Positive Rake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3061461860
Zoro #
G0762581
UPC #
-
Country of Origin
United States
Dimensions
Width
1-1/4"
Thickness
0.042"
Details
Item
Band Saw Blade
Teeth per Inch
4/6
Material
Bimetal
Tooth Type
Positive Rake
Grade
Matrix II
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.