Shop MORSE
See all product information
Create Account
Band Saw Blade, 1" W, 10/14 TPI, Bimetal, 0.035" Thick
- Mfr # 3955131440
- Zoro # G0763001
product price:Â
$
54.39
/ea
Key Features
Width
1"
Teeth per Inch
10/14
Thickness
0.035"
Material
Bimetal
Tooth Type
0 Rake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955131440
- Zoro #
- G0763001
- UPC #
- -
- Country of Origin
- United States
- Item
- Band Saw Blade
- Teeth per Inch
- 10/14
- Material
- Bimetal
- Tooth Type
- 0 Rake
- Grade
- Matrix II
Dimensions
- Width
- 1"
- Thickness
- 0.035"
Description
Band Saw Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.