Zoro Homepage

Band Saw Blade, 1" W, 14 TPI, Carbon, 0.035" Thick

  • Mfr # 1655140974

  • Zoro # G0764106


product price: $24.89
/ea

Key Features

Thickness
0.035"
Material
Carbon
Grade
QS HEF Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655140974
Zoro #
G0764106
UPC #
-
Country of Origin
United States

Dimensions

Width
1"
Thickness
0.035"

Details

Item
Band Saw Blade
Teeth per Inch
14
Material
Carbon
Grade
QS HEF Carbon

Description

Band Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.