Band Saw Blade, 1" W, 3/4 TPI, Carbide Tipped Bi-Metal, 0.035" Thick
Mfr # 8255341216
Zoro # G0763038
product price:Â $234.99
/ea
Free Shipping & Returns
Key Features
Width
1"
Teeth per Inch
3/4
Thickness
0.035"
Primary Saw Application
General Purpose
Material
Carbide Tipped Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8255341216
Zoro #
G0763038
UPC #
-
Country of Origin
United States
Dimensions
Width
1"
Thickness
0.035"
Details
Item
Band Saw Blade
Teeth per Inch
3/4
Primary Saw Application
General Purpose
Material
Carbide Tipped Bi-Metal
Grade
M-Factor By Morse
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.