Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 14 TPI, Carbon Steel, 0.035" Thick
Mfr # ZHBGR14 -10'10-1/2"
Zoro # G3208317
product price:Â $28.35
/eaKey Features
Length
10 ft. 10-1/2 in
Width
1"
Teeth per Inch
14
Thickness
0.035"
Primary Saw Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZHBGR14 -10'10-1/2"
Zoro #
G3208317
UPC #
-
Country of Origin
United States
Dimensions
Length
10 ft. 10-1/2 in
Width
1"
Thickness
0.035"
Overall Length
10 ft 10-1/2 in
Overall Width
1 in
Blade Thickness
0.035 in
For Material Width
1/2 in to 2 in
Blade Width
1 in
Blade Length
10 ft 10-1/2 in
Blade Length Group
10 ft to 10 ft 11 in
Overall Thickness
0.04 in
For Material Width - Maximum
1/2 in
For Material Thickness - Minimum
1/4 in
For Material Thickness - Maximum
1/2 in
For Material Width - Minimum
1/4 in
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 1 in, Blade Length 10 ft 10-1/2 in, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 14, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Raker, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.