Band Saw Blade, 10 ft. 4 in L, 1" W, 4/6 TPI, Bi-Metal, 0.035" Thick
- Mfr # ZWEG083C46S-10' 4"
- Zoro # G6340257
product price:Â
$
52.75
/ea
Key Features
Width
1"
Teeth per Inch
4/6
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZWEG083C46S-10' 4"
- Zoro #
- G6340257
- UPC #
- -
- Country of Origin
- United States
- Item
- Band Saw Blade
- Teeth per Inch
- 4/6
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Variable
- Grade
- Challenger
- For Use With Saw Type
- Band Saws
- For Use With
- Band Saws
- Application
- Structural Shapes
- Materials Cut
- Aluminum, Carbon Steel
- Use Case
- Production
- Cutting Edge Style
- Raker, Variable
- Primary Material Application
- Structural Shapes
- Blade Series
- Challenger
- Tip Material
- Bi-Metal
- Blade Material
- Bi-Metal
- Cut Type
- Straight
- Series
- Challenger(R)
- For Workpiece Material
- Aluminum, Carbon Steel, Structural Steel
- Compatible Product Type
- Band Saws
- Product Type
- Band Saw Blade
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 10 ft. 4 in
- Width
- 1"
- Thickness
- 0.035"
- Overall Length
- 10 ft 4 in
- Overall Width
- 1 in
- For Material Thickness
- 1/32 in
- Blade Length
- 10 ft 4 in
- Blade Thickness
- 0.035 in
- Blade Width
- 1 in
- For Material Width
- 3/8 in to 3/4 in
- Blade Length Group
- 10 ft to 10 ft 11 in
- For Material Thickness - Minimum
- 3/8 in
- For Material Thickness - Maximum
- 3/4 in
- For Material Width - Minimum
- 1 1/4 in
- Overall Thickness
- 0.035 in
- For Material Width - Maximum
- 5 in
- Wire Rope Length
- 10 ft 4 in
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case Production, Blade Width 1 in, Blade Length 10 ft 4 in, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, Variable, For Material Thickness 1/32 in, For Material Width 3/8 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.