Band Saw Blade, 10 ft. 5 in L, 3/4" W, 14 TPI, Carbon Steel, 0.032" Thick

  • Mfr # ZHEFR14-10'5"

  • Zoro # G2769051


product price:  $21.79
/ea

Key Features

Length
10 ft. 5 in
Width
3/4"
Teeth per Inch
14
Thickness
0.032"
Primary Saw Application
Stationary and Portable Woodmill and Re-Saw Machines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZHEFR14-10'5"
Zoro #
G2769051
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft. 5 in
Width
3/4"
Thickness
0.032"
Overall Length
10 ft 5 in
Overall Width
3/4 in
Blade Length
10 ft 5 in
Blade Thickness
0.032 in
For Material Width
1/4 in to 1/2 in
For Material Thickness
2-1/2 in to 3 in
Blade Width
3/4 in
Blade Length Group
10 ft to 10 ft 11 in
For Material Thickness - Maximum
1/2 in
Overall Thickness
0.03 in
For Material Thickness - Minimum
1/4 in
For Material Width - Minimum
1/4 in
For Material Width - Maximum
1/2 in

Details

Item
Band Saw Blade
Teeth per Inch
14
Primary Saw Application
Stationary and Portable Woodmill and Re-Saw Machines
Material
Carbon Steel
Tooth Type
Raker
Grade
Flex Back
For Use With
Band Saws
Application
Wood Cutting
For Use With Saw Type
Band Saws
Materials Cut
Aluminum, Plastic, Wood
Tip Material
Carbon Steel
Blade Series
Flex Back
Blade Material
Carbon Steel
Cutting Edge Style
Raker
Primary Material Application
Wood
Use Case
General/Maintenance
Blade Type
Carbon Flex Back
Compatible Product Type
Band Saws
Product Type
Band Saw Blade
For Workpiece Material
Aluminum, Plastic, Plywood, Soft Metal, Wood
Series
Flex Back
Cut Type
Straight

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 10 ft 5 in, Blade Thickness 0.032 in, Coil Length Not Applicable, Teeth per Inch 14, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Raker, For Material Thickness 2-1/2 in to 3 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.