Band Saw Blade, 10 ft. 5 in L, 3/4" W, 8/12 TPI, Bi-Metal, 0.035" Thick
Mfr # ZWEFC812MAT-10' 5"
Zoro # G3229423
product price:Â $35.79
/eaKey Features
Width
3/4"
Teeth per Inch
8/12
Thickness
0.035"
Primary Saw Application
Aluminum Castings; Carbon Steel; Structural Steels
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZWEFC812MAT-10' 5"
Zoro #
G3229423
UPC #
00082472796742
Country of Origin
United States
Dimensions
Length
10 ft. 5 in
Width
3/4"
Thickness
0.035"
Overall Width
3/4 in
Overall Length
10 ft 5 in
For Material Width
3/4 in to 2-1/2 in
Blade Length
10 ft 5 in
For Material Thickness
1/8 in to 3/16 in
Blade Width
3/4 in
Blade Thickness
0.035 in
Blade Length Group
10 ft to 10 ft 11 in
For Material Width - Maximum
2 in
For Material Thickness - Maximum
3/16 in
For Material Width - Minimum
3/4 in
Overall Thickness
0.04 in
For Material Thickness - Minimum
1/8 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 10 ft 5 in, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/8 in to 3/16 in, For Material Width 3/4 in to 2-1/2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.