Charger
- Mfr # JC925A
- Zoro # G223782162
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Charger Input Voltage
100-240V AC
Compatible Product Type
Rebar Tying Tools - MAX
Indicator Light
Yes
Plug Type
Two-Prong
Compatible Manufacturer Part Number
RB401T-E, RB441T, RB611T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC925A
- Zoro #
- G223782162
- UPC #
- 093818305511
- Country of Origin
- Japan
- Charger Input Voltage
- 100-240V AC
- Compatible Product Type
- Rebar Tying Tools - MAX
- Charger Class
- Rapid
- Indicator Light
- Yes
- Plug Type
- Two-Prong
- Item
- Charger
- Compatible Manufacturer Part Number
- RB401T-E, RB441T, RB611T
- For Battery Chemistry
- Li-Ion
- For Battery Voltage
- 25.2V DC
- Features
- 40 min to charge
- Number of Ports
- 1
Dimensions
- Fits Chest Size
- 40 min to charge
Description
Charger, Battery Capacity Not Applicable, Charge Time 40 min, Number of Ports 1, Charger Input Voltage 100-240V AC, Charger Class Rapid, Charging Type Not Applicable, For Battery Chemistry Li-Ion, Indicator Light Yes, Plug Type Two-Prong
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.