Zoro Homepage

Band Saw Blade, 10 ft. L, 1/2" W, 0.020" Thick

  • Mfr # 3421181200

  • Zoro # G0763668


product price: $39.39
/ea

Key Features

Length
10 ft.
Width
1/2"
Thickness
0.020"
Tooth Type
Wavy
Grade
Matrix II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3421181200
Zoro #
G0763668
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Width
1/2"
Thickness
0.020"

Details

Item
Band Saw Blade
Tooth Type
Wavy
Grade
Matrix II

Description

Band Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.