Band Saw Blade, 10 ft. L, 1/2" W, 7/10 TPI, Carbide, 0.025" Thick

  • Mfr # 10' - ZCG040 TCG GM

  • Zoro # G3219711


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft.
Width
1/2"
Teeth per Inch
7/10
Thickness
0.025"
Primary Saw Application
Cast Iron (Grey with Voids); Graphite; Tires; Wire Reinforced Rubber; Ceramics; Composite; Fiberglass; Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10' - ZCG040 TCG GM
Zoro #
G3219711
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
10 ft.
Width
1/2"
Thickness
0.025"
Overall Width
1/2 in
Overall Length
10 ft
Blade Length
10 ft
Blade Thickness
0.025 in
For Material Width
1/2 in to 2 in
Blade Width
1/2 in
For Material Thickness
1/16 in to 1/8 in
Blade Length Group
10 ft to 10 ft 11 in
For Material Thickness - Minimum
1/16 in
For Material Width - Minimum
1/2 in
Overall Thickness
0.03 in
For Material Width - Maximum
2 in
For Material Thickness - Maximum
1/8 in

Details

Item
Band Saw Blade
Teeth per Inch
7/10
Primary Saw Application
Cast Iron (Grey with Voids); Graphite; Tires; Wire Reinforced Rubber; Ceramics; Composite; Fiberglass; Hardened Steel
Material
Carbide
Tooth Type
Gulleted
Grade
Carbide
For Use With
Mfr. No. 2AC27
Application
Cast Iron (Gray with Voids), Graphite, Tires, Wire Reinforced Rubber, Ceramics, Composite, Fiberglass, Hardened Steel
For Use With Saw Type
Band Saws
Blade Series
Carbide Grit
Cutting Edge Style
Gulleted
Primary Material Application
Cast Iron, Masonry/Ceramics
Tip Material
Carbide
Use Case
Production
Materials Cut
Cast Iron, Fiberglass
Blade Type
Tungsten Carbide Grit
Compatible Product Type
Band Saws
Product Type
Band Saw Blade
Cut Type
Straight
Series
Carbide Grit
For Workpiece Material
Cast Iron, Ceramic, Fiberglass, Masonry

Description

Band Saw Blade, Primary Material Application Cast Iron, Masonry/Ceramics, Materials Cut Cast Iron, Fiberglass, Tool Brand MK Morse, Blade Series Carbide Grit, Use Case Production, Blade Width 1/2 in, Blade Length 10 ft, Blade Thickness 0.025 in, Coil Length Not Applicable, Teeth per Inch 7/10, Tip Material Carbide, Cutting Edge Style Gulleted, For Material Thickness 1/16 in to 1/8 in, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.