Band Saw Blade, 10 ft. L, 1/2" W, 7/10 TPI, Carbide, 0.025" Thick
Mfr # 10' - ZCG050 TCG GMC
Zoro # G3468893
product price:Â $187.99
/ea
Sold in multiples of 10 for $1,879.90
Free Shipping & Returns
Key Features
Length
10 ft.
Width
1/2"
Teeth per Inch
7/10
Thickness
0.025"
Primary Saw Application
Specialty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10' - ZCG050 TCG GMC
Zoro #
G3468893
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
10 ft.
Width
1/2"
Thickness
0.025"
Overall Length
10 ft
Overall Width
1/2 in
For Material Thickness
1/16 in to 1/8 in
For Material Width
1/2 in to 2 in
Blade Length
10 ft
Blade Width
1/2 in
Blade Thickness
0.025 in
Blade Length Group
10 ft to 10 ft 11 in
For Material Thickness - Maximum
1/8 in
Overall Thickness
0.03 in
For Material Width - Maximum
2 in
For Material Thickness - Minimum
1/16 in
For Material Width - Minimum
1/2 in
Description
Band Saw Blade, Primary Material Application Cast Iron, Masonry/Ceramics, Materials Cut Cast Iron, Fiberglass, Tool Brand MK Morse, Blade Series Carbide Grit, Use Case Production, Blade Width 1/2 in, Blade Length 10 ft, Blade Thickness 0.025 in, Coil Length Not Applicable, Teeth per Inch 7/10, Tip Material Carbide, Cutting Edge Style Gulleted, For Material Thickness 1/16 in to 1/8 in, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.