Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Saw Blade, 10 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick

  • Mfr # 3954131200

  • Zoro # G0609281


product price: $46.49
/ea

Key Features

Length
10 ft.
Width
3/4"
Teeth per Inch
10/14
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3954131200
Zoro #
G0609281
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Width
3/4"
Thickness
0.035"

Details

Item
Band Saw Blade
Teeth per Inch
10/14

Description

Band Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.