Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, Bi-Metal, 0.035" Thick
Mfr # ZWEFC610MAT-10' 0"
Zoro # G2976093
product price:Â $36.99
/eaKey Features
Width
3/4"
Teeth per Inch
6/10
Thickness
0.035"
Primary Saw Application
Aluminum Castings; Carbon Steel; Structural Steels
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZWEFC610MAT-10' 0"
Zoro #
G2976093
UPC #
-
Country of Origin
United States
Dimensions
Length
10 ft.
Width
3/4"
Thickness
0.035"
Overall Length
10 ft
Overall Width
3/4 in
For Material Thickness
3/16 in to 1/4 in
For Material Width
1 in to 3 in
Blade Length
10 ft
Blade Thickness
0.035 in
Blade Width
3/4 in
Blade Length Group
10 ft to 10 ft 11 in
For Material Thickness - Maximum
1/4 in
For Material Thickness - Minimum
3/16 in
For Material Width - Minimum
3/4 in
Overall Thickness
0.04 in
For Material Width - Maximum
3 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 10 ft, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 3/16 in to 1/4 in, For Material Width 1 in to 3 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.