This item is Discontinued.

Morse Band Saw Blade, 100 ft. L, 1/4" W, 10/14 TPI, Bimetal, 0.025" Thick ZWEAC1014M42-100'

Band Saw Blade, 100 ft. L, 1/4" W, 10/14 TPI, Bimetal, 0.025" Thick (Discontinued)

  • Mfr # ZWEAC1014M42-100'
  • Zoro # G3319696
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZWEAC1014M42-100'
Zoro #
G3319696
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft.
Width
1/4"
Thickness
0.025"
Blade Length
100 ft
Blade Width
1/4 in
Blade Thickness
0.025 in
Coil Length
100 ft
For Material Width
1/2 in to 2 in
For Material Thickness
1/16 in to 1/8 in
Blade Length Group
20 ft & Up

Details

Primary Saw Application
Metal
Item
Band Saw Blade
Teeth per Inch
10/14
Material
Bimetal
Tooth Type
Variable
Grade
M42
Blade Series
M42
For Use With
Band Saws
Application
Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
For Use With Saw Type
Band Saws
Blade Material
Bi-Metal
Materials Cut
Aluminum, Carbon Steel
Primary Material Application
General Purpose Metal Cutting
Tip Material
Bi-Metal
Cutting Edge Style
Variable
Use Case
Production
Blade Type
Bi-Metal, M42

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 1/4 in, Blade Length 100 ft, Blade Thickness 0.025 in, Coil Length 100 ft, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, For Material Thickness 1/16 in to 1/8 in, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.