Band Saw Blade, 100 ft. L, 3/8" W, 14 TPI, Carbon Steel, 0.025" Thick

  • Mfr # ZHBBR14-100'

  • Zoro # G2896713


product price:  $90.79
/ea
Free Shipping & Returns

Key Features

Length
100 ft.
Width
3/8"
Teeth per Inch
14
Thickness
0.025"
Primary Saw Application
Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZHBBR14-100'
Zoro #
G2896713
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft.
Width
3/8"
Thickness
0.025"
Overall Width
3/8 in
Overall Length
8 ft 4 in
Coil Length
100 ft
Blade Thickness
0.025 in
Blade Width
3/8 in
For Material Width
1/2 in to 2 in
Blade Length
100 ft
Blade Length Group
20 ft & Up
Overall Thickness
0.03 in
For Material Thickness - Minimum
1/4 in
For Material Width - Maximum
1/2 in
For Material Width - Minimum
1/4 in
For Material Thickness - Maximum
1/2 in

Details

Item
Band Saw Blade
Teeth per Inch
14
Primary Saw Application
Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
Material
Carbon Steel
Tooth Type
Raker
Grade
Hard Back
For Use With Saw Type
Band Saws
Application
Metal Cutting, Wood Cutting
For Use With
Short Production and Maintenance Applications on Metals
Cutting Edge Style
Raker
Blade Series
Hard Back
Tip Material
Carbon Steel
Use Case
General/Maintenance
Materials Cut
Aluminum, Plastic, Wood
Primary Material Application
Wood
Blade Material
Carbon Steel
Blade Type
Carbon Hard Back
Product Type
Band Saw Blade
Series
Hard Back
For Workpiece Material
Aluminum, Plastic, Plywood, Soft Metal, Wood
Cut Type
Curved, Straight
Compatible Product Type
Band Saws

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 100 ft, Blade Thickness 0.025 in, Coil Length 100 ft, Teeth per Inch 14, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Raker, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.