Band Saw Blade, 100 ft. L, 3/8" W, 14 TPI, Carbon Steel, 0.025" Thick
Mfr # ZHEBR14-100'
Zoro # G3224767
product price:Â $88.16
/ea
Free Shipping & Returns
Key Features
Length
100 ft.
Width
3/8"
Teeth per Inch
14
Thickness
0.025"
Primary Saw Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZHEBR14-100'
Zoro #
G3224767
UPC #
-
Country of Origin
United States
Dimensions
Length
100 ft.
Width
3/8"
Thickness
0.025"
Overall Length
8 ft 4 in
Overall Width
3/8 in
Coil Length
100 ft
Blade Width
3/8 in
Blade Length
100 ft
For Material Thickness
2-1/2 in to 3 in
Blade Thickness
0.025 in
For Material Width
1/4 in to 1/2 in
Blade Length Group
20 ft & Up
For Material Width - Maximum
1/2 in
For Material Thickness - Maximum
3 in
For Material Width - Minimum
1/4 in
Overall Thickness
0.03 in
For Material Thickness - Minimum
2 1/2 in
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 100 ft, Blade Thickness 0.025 in, Coil Length 100 ft, Teeth per Inch 14, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Raker, For Material Thickness 2-1/2 in to 3 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.