Band Saw Blade 100Ft X3/ 8X .025 X 24R, 100 ft. L, 3/8" W, 24 TPI, 0.025" Thick, Carbon (Discontinued)
- Mfr # 163324100C
- Zoro # G0762575
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
163324100C
Zoro #
G0762575
UPC #
-
Country of Origin
United States
Dimensions
Length
100 ft.
Width
3/8"
Thickness
0.025"
Details
Item
Band Saw Blade 100Ft X3/ 8X .025 X 24R
Teeth per Inch
24
Material
Carbon
Grade
QS HEF Carbon
Description
Band Saw Blade 100Ft X3/ 8X .025 X 24R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.