Band Saw Blade, 11 ft. 5 in L, 1/2" W, 10 TPI, Carbon Steel, 0.025" Thick
Mfr # 1634101370 -11'5"
Zoro # G3459486
product price:Â $17.99
/eaKey Features
Width
1/2"
Teeth per Inch
10
Thickness
0.025"
Primary Saw Application
Wood
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1634101370 -11'5"
Zoro #
G3459486
UPC #
-
Country of Origin
United States
Dimensions
Length
11 ft. 5 in
Width
1/2"
Thickness
0.025"
Overall Width
1/2 in
Overall Length
11 ft 5 in
For Material Width
1/2 in and up
Blade Width
1/2 in
Blade Thickness
0.025 in
For Material Thickness
3-1/2 in to 4 in
Blade Length
11 ft 5 in
Blade Length Group
11 ft to 11 ft 11 in
Overall Thickness
0.03 in
For Material Width - Maximum
5/8 in
For Material Width - Minimum
3/8 in
For Material Thickness - Maximum
5/8 in
For Material Thickness - Minimum
3/8 in
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft 5 in, Blade Thickness 0.025 in, Coil Length Not Applicable, Teeth per Inch 10, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Raker, For Material Thickness 3-1/2 in to 4 in, For Material Width 1/2 in and up, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.