Zoro Homepage

Band Saw Blade, 11 ft. 5 in L, 3/4" W, 0.032" Thick

  • Mfr # 1844041370

  • Zoro # G0609406


product price: $27.69
/ea

Key Features

Length
11 ft. 5 in
Width
3/4"
Thickness
0.032"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1844041370
Zoro #
G0609406
UPC #
-
Country of Origin
United States

Dimensions

Length
11 ft. 5 in
Width
3/4"
Thickness
0.032"

Details

Item
Band Saw Blade

Description

Band Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.