Band Saw Blade, 11 ft. 5 in L, 3/4" W, 10 TPI, Carbon Steel, 0.032" Thick
Mfr # ZHBFR10-11'5"
Zoro # G3174236
product price:Â $26.25
/eaKey Features
Width
3/4"
Teeth per Inch
10
Thickness
0.032"
Primary Saw Application
Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZHBFR10-11'5"
Zoro #
G3174236
UPC #
-
Country of Origin
United States
Dimensions
Length
11 ft. 5 in
Width
3/4"
Thickness
0.032"
Overall Width
3/4 in
Overall Length
11 ft 5 in
Blade Length
11 ft 5 in
For Material Width
3/8 in to 1/2 in
Blade Width
3/4 in
Blade Thickness
0.032 in
Blade Length Group
11 ft to 11 ft 11 in
For Material Width - Minimum
3/8 in
For Material Width - Maximum
5/8 in
For Material Thickness - Maximum
5/8 in
Overall Thickness
0.03 in
For Material Thickness - Minimum
3/8 in
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 11 ft 5 in, Blade Thickness 0.032 in, Coil Length Not Applicable, Teeth per Inch 10, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Raker, For Material Width 3/8 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.