Band Saw Blade, 11 ft. 6 in L, 1-1/4" W, 3/4 TPI, Carbide, 0.042" Thick
Mfr # 11'6" ZCTHGP34
Zoro # G5065882
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Length
11 ft. 6 in
Width
1-1/4"
Teeth per Inch
3/4
Thickness
0.042"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11'6" ZCTHGP34
Zoro #
G5065882
UPC #
-
Country of Origin
United States
Dimensions
Length
11 ft. 6 in
Width
1-1/4"
Thickness
0.042"
Overall Width
1 1/4 in
Overall Length
11 ft 6 in
Blade Thickness
0.035 in
Blade Width
1 1/4 in
Blade Length
11 ft 6 in
For Material Width
1-3/4 in to 7 in
Blade Length Group
11 ft to 11 ft 11 in
Overall Thickness
0.04 in
For Material Width - Maximum
7 in
For Material Width - Minimum
1 3/4 in
For Material Thickness - Minimum
3/4 in
For Material Thickness - Maximum
1 1/4 in
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Carbon Steel, Nickel Alloy, Stainless Steel, Titanium Alloy, Tool Brand MK Morse, Blade Series M-Factor GP, Use Case Production, Blade Width 1 1/4 in, Blade Length 11 ft 6 in, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 3/4, Tip Material Carbide, Blade Material Carbide, Cutting Edge Style Raker, Variable, For Material Width 1-3/4 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.