Band Saw Blade, 11 ft. 6 in L, 1" W, 10 TPI, Carbon Steel, 0.035" Thick

  • Mfr # ZHBGR10 -11'6"

  • Zoro # G2704247


product price:  $28.55
/ea

Key Features

Length
11 ft. 6 in
Width
1"
Teeth per Inch
10
Thickness
0.035"
Primary Saw Application
Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZHBGR10 -11'6"
Zoro #
G2704247
UPC #
-
Country of Origin
United States

Dimensions

Length
11 ft. 6 in
Width
1"
Thickness
0.035"
Overall Length
11 ft 6 in
Overall Width
1 in
Blade Width
1 in
Blade Thickness
0.035 in
For Material Width
3/8 in to 1/2 in
Blade Length
11 ft 6 in
Blade Length Group
11 ft to 11 ft 11 in
For Material Thickness - Minimum
3/8 in
For Material Width - Maximum
5/8 in
For Material Thickness - Maximum
5/8 in
Overall Thickness
0.04 in
For Material Width - Minimum
3/8 in

Details

Item
Band Saw Blade
Teeth per Inch
10
Primary Saw Application
Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
Material
Carbon Steel
Tooth Type
Raker
Grade
Hard Back
Application
Metal Cutting, Wood Cutting
For Use With Saw Type
Band Saws
For Use With
Short Production and Maintenance Applications on Metals
Cutting Edge Style
Raker
Materials Cut
Aluminum, Plastic, Wood
Tip Material
Carbon Steel
Use Case
General/Maintenance
Blade Material
Carbon Steel
Blade Series
Hard Back
Primary Material Application
Wood
Blade Type
Carbon Hard Back
Product Type
Band Saw Blade
Series
Hard Back
Compatible Product Type
Band Saws
Cut Type
Straight
For Workpiece Material
Aluminum, Plastic, Plywood, Soft Metal, Wood

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 1 in, Blade Length 11 ft 6 in, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 10, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Raker, For Material Width 3/8 in to 1/2 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.