Band Saw Blade, 11 ft. 6" L, 3/4" W, 4/6 TPI, Bi-Metal, 0.035" Thick
Mfr # ZWEFC46M42PR-11' 6"
Zoro # G3310447
product price:Â $41.39
/eaKey Features
Length
11 ft. 6"
Teeth per Inch
4/6
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZWEFC46M42PR-11' 6"
Zoro #
G3310447
UPC #
-
Country of Origin
United States
Dimensions
Length
11 ft. 6"
Width
3/4"
Thickness
0.035"
Overall Width
3/4 in
Overall Length
11 ft 6 in
Blade Thickness
0.035 in
Blade Width
3/4 in
For Material Thickness
3/8 in to 3/4 in
For Material Width
1-1/2 in to 5 in
Blade Length
11 ft 6 in
Blade Length Group
11 ft to 11 ft 11 in
For Material Thickness - Minimum
3/8 in
Overall Thickness
0.04 in
For Material Width - Minimum
1 1/4 in
For Material Thickness - Maximum
3/4 in
For Material Width - Maximum
5 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 3/4 in, Blade Length 11 ft 6 in, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, Variable, For Material Thickness 3/8 in to 3/4 in, For Material Width 1-1/2 in to 5 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.