Band Saw Blade, 12 ft. 11-1/2 in L, 3/4" W, 14 TPI, Carbon Steel, 0.032" Thick
- Mfr # ZHBFR14-12'11-1/2"
- Zoro # G2618052
product price:Â
$
23.69
/ea
Key Features
Length
12 ft. 11-1/2 in
Width
3/4"
Teeth per Inch
14
Thickness
0.032"
Primary Saw Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZHBFR14-12'11-1/2"
- Zoro #
- G2618052
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12 ft. 11-1/2 in
- Width
- 3/4"
- Thickness
- 0.032"
- Overall Length
- 12 ft 11-1/2 in
- Overall Width
- 3/4 in
- For Material Width
- 1/2 in to 2 in
- Blade Width
- 3/4 in
- Blade Length
- 12 ft 11-1/2 in
- Blade Thickness
- 0.032 in
- Blade Length Group
- 12 ft to 12 ft 11 in
- For Material Width - Minimum
- 1/4 in
- Overall Thickness
- 0.032 in
- For Material Thickness - Maximum
- 1/2 in
- For Material Thickness - Minimum
- 1/4 in
- For Material Width - Maximum
- 1/2 in
- Wire Rope Length
- 12 ft 11-1/2 in
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 12 ft 11-1/2 in, Blade Thickness 0.032 in, Coil Length Not Applicable, Teeth per Inch 14, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Raker, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.