Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, Bi-Metal, 0.035" Thick

  • Mfr # ZWED035C1014MAT-12' 6"

  • Zoro # G3054931


product price:  $40.75
/ea

Key Features

Length
12 ft. 6 in
Width
1/2"
Teeth per Inch
10/14
Thickness
0.035"
Primary Saw Application
Aluminum Castings; Carbon Steel; Structural Steels
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZWED035C1014MAT-12' 6"
Zoro #
G3054931
UPC #
-
Country of Origin
United States

Dimensions

Length
12 ft. 6 in
Width
1/2"
Thickness
0.035"
Overall Length
12 ft 6 in
Overall Width
1/2 in
Blade Thickness
0.035 in
For Material Thickness
1/16 in to 1/8 in
For Material Width
1/2 in to 2 in
Blade Width
1/2 in
Blade Length
12 ft 6 in
Blade Length Group
12 ft to 12 ft 11 in
For Material Thickness - Maximum
1/8 in
For Material Width - Minimum
1/2 in
For Material Width - Maximum
1 in
For Material Thickness - Minimum
1/16 in
Overall Thickness
0.04 in

Details

Item
Band Saw Blade
Teeth per Inch
10/14
Primary Saw Application
Aluminum Castings; Carbon Steel; Structural Steels
Material
Bi-Metal
Tooth Type
Variable
Grade
Matrix II
For Use With Saw Type
Band Saws
For Use With
Band Saws
Application
Metal Cutting
Use Case
General/Maintenance
Blade Material
Bi-Metal
Materials Cut
Carbon Steel
Primary Material Application
General Purpose Metal Cutting
Tip Material
Bi-Metal
Blade Series
Matrix II
Cutting Edge Style
Variable
Blade Type
Matrix II Bi-Metal
For Workpiece Material
Aluminum, Carbon Steel, Structural Steel
Compatible Product Type
Band Saws
Cut Type
Curved, Straight
Product Type
Band Saw Blade
Series
Matrix II

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 6 in, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/16 in to 1/8 in, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.