Band Saw Blade, 12 ft. 6 in L, 1/4" W, 4 TPI, Carbon Steel, 0.025" Thick
Mfr # ZHBAH04-12'6"
Zoro # G2753861
product price:Â $19.69
/eaKey Features
Length
12 ft. 6 in
Width
1/4"
Teeth per Inch
4
Thickness
0.025"
Primary Saw Application
Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZHBAH04-12'6"
Zoro #
G2753861
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
12 ft. 6 in
Width
1/4"
Thickness
0.025"
Overall Width
1/4 in
Overall Length
12 ft 6 in
For Material Width
2 in to 3-1/4 in
Blade Thickness
0.025 in
Blade Length
12 ft 6 in
Blade Width
1/4 in
Blade Length Group
12 ft to 12 ft 11 in
For Material Thickness - Maximum
1 1/4 in
Overall Thickness
0.03 in
For Material Width - Minimum
2 in
For Material Width - Maximum
3 1/4 in
For Material Thickness - Minimum
7/8 in
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 12 ft 6 in, Blade Thickness 0.025 in, Coil Length Not Applicable, Teeth per Inch 4, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Width 2 in to 3-1/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.